Thermo Scientific™ Syncronis™ aQ C18 Polar Endcapped LC Columns Available on GSA/VA Contract for Federal Government customers only.

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ aQ Columns.

Manufacturer: Thermo Scientific™ 97305054630

 View more versions of this product

Catalog No. 97-305-054630

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 4.6mm
    Column Type Reversed Phase
    Max. Pressure 400bar
    Packing Material Spherical, fully porous ultrapure silica
    Particle Size 5µm
    Temperature 60°C
    Pore Size 100Å
    pH 2 to 8
    Stationary Phase C18
    Surface Area 320m²/g
    Length (Metric) 50mm
    Carbon Load 19%
    Endcapped Polar
    For Use With ----
    USP Type L1

    Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

    Highly Reproducible Separations

    • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Dense surface coverage of silica minimizes secondary interactions and peak tailing
    Exceptional Column-to-Column Consistency
    • Manufactured, packed, and tested in ISO-9000-accredited facilities
    • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
    • Enhanced automated packing process
    Alternative Selectivity
    • Polar end-capped C18 stationary phase enhances retention of polar analytes
    Compatible with Highly Aqueous Mobile Phases
    • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
    Available in Three Particle Sizes
    • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations, and 3µm and 5µm for more traditional HPLC analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit