Thermo Scientific™ Syncronis™ C18 Columns Available on GSA/VA Contract for Federal Government customers only.

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ C18 Columns.

Manufacturer: Thermo Scientific™ 97105013001

 View more versions of this product

Catalog No. 97-105-013001

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Guard Cartridge, 4 PK
    Diameter (Metric) 3mm,3mm
    Particle Size 5µm
    Max. Pressure 400bar
    pH 2 to 9
    Packing Material ----
    Pore Size 100Å,100Å
    Stationary Phase ----
    Surface Area 320m²/g
    Temperature 60°C
    USP Type L1
    For Use With Uniguard Direct-connection and Stand Alone Holder
    Column Type Reversed Phase
    Length (Metric) 10mm
    Carbon Load 0.16
    Endcapped Yes

    Achieve repeatable and consistent liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C18 columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and ensure robust, high-resolution separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

    Highly Reproducible Separations

    • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Dense surface coverage of silica minimizes secondary interactions and peak tailing
    • Double endcapped for extra surface coverage
    Exceptional Column-to-Column Consistency
    • Manufactured, packed, and tested in ISO-9000-accredited facilities
    • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
    • Enhanced automated packing process
    Available in Three Particle Sizes
    • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations, and 3µm and 5µm for more traditional HPLC analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit