Thermo Scientific™ Syncronis™ HILIC LC Columns Available on GSA/VA Contract for Federal Government customers only.

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ HILIC LC Columns.

Manufacturer: Thermo Scientific™ 97505032130

 View more versions of this product

Catalog No. 97-505-032130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Column Type HILIC
    Particle Size 5µm
    Pore Size 100Å
    pH 2 to 8
    Carbon Load 5%
    Endcapped -
    Max. Pressure 400bar
    Packing Material Spherical, fully porous ultrapure silica
    For Use With HILIC
    Stationary Phase Syncronis HILIC
    Surface Area 320m²/g
    Type Analytical Column
    Length (Metric) 30mm
    USP Type N/A
    Temperature 60°C

    Ensure consistent, predictable separations of polar and hydrophilic analytes with Thermo Scientific™ Syncronis™ HILIC LC Columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides alternative selectivity to C18 columns without ion-pairing or derivatization. The highly organic mobile phases used with Syncronis HILIC phases facilitate efficient desolvation in ESI-MS detection and improved sensitivity.

    Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

     

    Highly Reproducible Separations

    • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance

    Excellent Peak Shapes for Enhanced Resolution and Sensitivity

    • Dense surface coverage of silica minimizes secondary interactions and peak tailin

    Exceptional Column-to-Column Consistency

    • Manufactured, packed and tested in ISO-9000-accredited facilities
    • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
    • Enhanced automated packing process

    Alternative Selectivity

    • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes
    • No need for ion-pair or derivatization

    Enhanced Sensitivity with MS Detection

    • Highly organic mobile phase facilitates desolvation in ESI-MS

    Available in Three Particle Sizess

    • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations
    • 3µm and 5µm for more traditional HPLC analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit