Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ Phenyl HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ Phenyl LC Columns.

Manufacturer:  Thermo Scientific™ 97902052130

 View more versions of this product

Catalog No. 97-902-052130


Add to cart

Description

Description

Achieve repeatable and consistent liquid chromatography (LC) separations of aromatic compounds using Thermo Scientific™ Syncronis™ Phenyl LC Columns. High surface area silica, dense stationary phase coverage, and double end-capping minimize secondary interactions and deliver reproducible high-resolution separations. The Phenyl-bonded aromatic phase offers alternative selectivity to C18 columns and is particularly useful for optimized retention of aromatic analytes. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Enhanced retention of aromatic compounds
Available in Three Particle Sizes
  • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations, and 3µm and 5µm for more traditional HPLC analysis
Specifications

Specifications

11%
Reversed Phase
Yes
50 mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
320 m²/g
L11
Analytical Column
2.1 mm
HPLC
1250bar
1.7 µm
100 Å
60°C
Phenyl
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.