Thermo Scientific™ Syncronis™ Silica LC Columns Available on GSA/VA Contract for Federal Government customers only.

Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.

Manufacturer: Thermo Scientific™ 97005254030

 View more versions of this product

Catalog No. 97-005-254030

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 4mm
    Column Type Normal Phase
    Max. Pressure 400bar
    Particle Size 5µm
    Temperature 60°C
    Pore Size 100Å
    pH 2 - 8
    Stationary Phase Silica
    Surface Area 320m²/g
    Type Analytical Column
    Length (Metric) 250mm
    Carbon Load -
    Endcapped -
    Packing Material Spherical, fully porous ultrapure silica
    For Use With HPLC
    USP Type L3

    Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

    Excellent Reproducibility in Normal Phase Chromatography

     

    • Highest quality silica ensure consistent, predictable LC performance
    • Exceptional Column-to-Column Consistency
    • Manufactured, packed and tested in ISO-9000-accredited facilities
    • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
    • Enhanced automated packing process

    Available in Three Particle Sizes

    • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations
    • 3µm and 5µm for more traditional HPLC analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit