Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synoptics™ 525 nm Filter (range 516 to 539 nm)
GREENER_CHOICESDP

525nm filter for use in Syngene Gbox and Gbox Mini Systems

Supplier:  Synoptics™ FILT525GX

Catalog No. 01-257-192


Explore available promotions
Add to Cart

Description

Description

  • For use in Syngene GBOX 7 position filter wheel systems
Specifications

Specifications

Syngene
Syngene Gbox, Syngene Gbox Mini
525 nm
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.