Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synoptics™ 565 nm Filter
GREENER_CHOICESDP

Catalog No. 01257193 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
565 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-193 565 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-193 Supplier Synoptics™ Supplier No. FILT565GX
Only null left
Add to Cart
Add to Cart

565nm fiter for use in Syngene Gbox and Gbox Mini Systems

  • For use in Syngene GBOX 7 position filter wheel systems
  • Range: 556 to 579nm

Specifications

Product Line Syngene
Product Type Filter Peak
For Use With (Equipment) Syngene Gbox, Syngene Gbox Mini
Wavelength 565 nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.