Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Filter Peak
GREENER_CHOICESDP

Catalog No. 01257200 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
605nm
625nm
705nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-200 705nm
01-257-196 605nm
01-257-197 625nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-200 Supplier Syngene™ Supplier No. FILT705GXM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syngene™ Filter Peak is for use in Syngene Gbox and Gbox Mini Systems.

  • For use in GBOX and Gbox Mini systems 7 position filter wheel.

Specifications

For Use With (Application) 7 Position Filter Wheel, Multiplex Suitable
Product Type Filter Peak
For Use With (Equipment) Gbox and Gbox Mini
Wavelength 705nm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.