Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ Emission Filter

Syngene™ Emission Filter works in conjuction with the Syngene Gbox and Gbox Mini Systems.
$1603.00
Specifications
Product Type Specs | Filter |
---|---|
Type | Filter |
For Use With (Equipment) | Gbox and Gbox Mini |
Intensity | Fixed |
Catalog Number | Mfr. No. | Wavelength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wavelength | Price | Quantity & Availability | |||||
01-257-195
![]() |
Syngene™
FILT605GX |
605 ±10 nm |
Each for $1,603.00
|
|
01-257-198
![]() |
Syngene™
FILT655GX |
655 nm, 633 to 675 nm range |
Each for $1,603.00
|
|
01-257-199
![]() |
Syngene™
FILT705GX |
705 ±10 nm |
Each for $1,603.00
|
|
Description
- For use in GBOX and Gbox Mini systems 7 position filter wheel.
Specifications
Filter | |
Filter | |
Gbox and Gbox Mini | |
Fixed |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title