Kemtech America™ Synthware™ Chromatography Column with Standard Taper Joint, Reservoir, PTFE Stopcock and Fritted Disc

For flash chromatography

Manufacturer: Kemtech America™ C392630C

 View more versions of this product

Catalog No. 31-500-905

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 305mm
    Item Description Chromatography Column with Standard Taper Joint, Reservoir, PTFE Stopcock and Fritted Disc
    Diameter (Metric) Inner 20mm
    Type Joint: 24/40
    Description Stopcock Bore: 2mm
    Size (Metric) Reservoir Capacity: 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit