Kemtech America™ Synthware™ Chromatography Columns with Standard Taper Joint, PTFE Stopcock and Fritted Disc

Comes in variety of formulation to provide maximum flexibility, control, convenience, and improved yield

Manufacturer: Kemtech America™ C184603C

 View more versions of this product

Catalog No. 31-500-877

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 305mm
    Diameter (Metric) Inner 53mm
    Diameter (Metric) Outer 60mm
    Type Chromatography column
    Length (English) 12 in.
    Size (Metric) Stopcock bore: 4mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit