Kemtech America™ Synthware™ Distillation Receiver, Dean Stark, Vacuum Jacketed

Dean Stark distillation receiver for easy separation of water from reaction or distillation system

Manufacturer: Kemtech America™ D441405

 View more versions of this product

Catalog No. 31-501-069

  Check Availability
Add to Cart

    Specifications

    Capacity 5mL
    Description Stopcock bore: 2mm
    Width (Metric) 65mm
    Height (Metric) 205mm
    Standard Taper Joint No. 14/20
    Type Distillation Receiver

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit