Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Flow Control Adapters with 1:5 PTFE Resin Stopcock
Used to control the flow of gasses or liquids into reaction systems
$82.00 - $90.30
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity & Availability | |||||
31-500-554
|
Synthware™
A381420 |
14/20 |
Each for $82.00
|
|
|||||
31-500-555
|
Synthware™
A381922 |
19/22 |
Each for $85.10
|
|
|||||
31-500-556
|
Synthware™
A382440 |
24/40 |
Each for $90.30
|
|
|||||
Description
- With 8mm or 10mm O.D. hose connection
- Stopcock has 2mm bore
Specifications
2mm PTFE Resin Stopcock | |
Flow control adapter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title