Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Systems of the Human Body Poster
All major human body systems on one poster.
Specifications
Classification | Life science |
---|---|
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Skeletal, muscular and integumentary, circulatory and immune, respiratory, digestive and urinary, endocrine, nervous and reproductive systems |
Product Type | Systems of the Human Body Poster |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S66665
![]() |
Neo/Sci Corporation
351040 |
Paper |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S66666
![]() |
Neo/Sci Corporation
351041 |
Laminated |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Clear, concise and colorful
- Skeletal, muscular, integumentary, circulatory, immune, respiratory, digestive, urinary, endocrine, nervous and reproductive systems
- Dimensions: 23W x 35 in.H (58.4 x 88.9cm)
Specifications
Life science | |
88.9cm | |
Systems of the Human Body Poster | |
58.4cm |
35 in. | |
Skeletal, muscular and integumentary, circulatory and immune, respiratory, digestive and urinary, endocrine, nervous and reproductive systems | |
23 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title