Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport Scientific T340 Colored Closures w/Washer Seal and w/o Loop for Microcentrifuge Tubes
Molded with deep internal lip that fits snugly against interior wall of tube thus reducing chances of sample contamination
Specifications
Type | Closure |
---|---|
Material | Polypropylene |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
For Use With (Equipment) | Micrewtube Microcentrifuge Tube |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-045-252
|
Simport Scientific
T340BROS |
Brown |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-045-253
|
Simport Scientific
T340LOS |
Lilac |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-045-254
|
Simport Scientific
T340NOS |
Natural |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-045-255
|
Simport Scientific
T340ROS |
Red |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-045-256
|
Simport Scientific
T340WOS |
White |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Made of polypropylene
- Autoclavable
- Will withstand temperatures from −196°C to +121°C
- Certified RNase, DNase, DNA and Pyrogen free
- Can be color coded with Capinserts™
Certifications
RNase, DNase, Pyrogen and DNA-free
Specifications
Closure | |
Non-sterile | |
Micrewtube Microcentrifuge Tube | |
1000 |
Polypropylene | |
Autoclavable | |
Washer seal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title