Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Tablet Imaging System Products for Science Education

Tablet Imaging Systems are deal for high school and college classrooms

 View more versions of this product

Catalog No. S72556


Add to cart

Description

Description

Optical System

  • Finite or infinity optical system
  • Reliable, long-life LED illumination
  • Inward facing 4 turret nosepiece

Viewing Head

  • Siedentopf Trinocular head with 30° incline and 360° rotation
  • Left eyepiece diopter adjustment +/-5°
  • Interpupillary adjustment distance of 54 – 75mm
  • 0.5x C-mount adapter
  • 8 inch Display
  • 2MP Color CMOS camera
  • Intuitive user interface
  • Android Operating System

Focusing

  • Coaxial coarse and fine focus
  • Tension adjustment
  • 36mm adjustment range
  • Fine focus 0.0002mm
  • Rack stops protect objectives

Stage

  • Smooth, accurate mechanical stage operation
  • Convenient 110mm x 125mm stage with ±30mm x ±75 mm movement range

Condenser

  • Fixed Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

Frame

  • Rugged, durable metal frame construction
  • Cord hanger
  • Rocker on/off switch

Illumination

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

50/60 Hertz
Bright, high-contrast images
Infinity Optical System
Infinite Optical System
40X, 100X, 400X, 1000X
Wide Field Eyepiece WF10X/20mm
Brass, Glass, Aluminium, Plastic
110v to 220v
Eyepieces, Stand, Dust Cover, Objectives, Power Cord
110V to 220V
2MP Color CMOS camera
Fixed Abbe Condenser with filter holder; NA 1.25 with iris diaphragm
Semi-Plan 4X, 10X, 40X, 100X
Seidentopf Trinocular Head, inclined at 45°, 360° rotatable
Infinity Optical System
Microscope
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model