Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ TableWorx Performance Work Table with Backsplash, Mobile-Ready, Standard Series
Click to view available options
Dimensions (L x W):
24 x 24 in.
30 x 24 in.
30 x 30 in.
36 x 24 in.
36 x 30 in.
36 x 36 in.
48 x 24 in.
48 x 30 in.
48 x 36 in.
60 x 24 in.
60 x 30 in.
60 x 36 in.
72 x 24 in.
72 x 30 in.
96 x 24 in.
96 x 30 in.
Frame Type:
3-sided Frame
I-Frame
Undershelf
Description
- All TableWorx tables are available in 3 different frame types: 3-Sided, I-Frame, and Undershelf.
- A type 304 stainless steel 3-sided frame allows for equipment to be nested underneath the table, and is also ideal for seated use of the work table.
- A sturdy, type 304 stainless steel I-frame is ideal for applications that require 2-sided access to the work table. It can also be used as a foot rest for seated applications.
- A solid, type 304 stainless steel undershelf provides additional storage space.
- Out-of-the-box, TableWorx can be assembled to any one of six working surface heights: 34 in. (864 mm), 35 in. (889 mm), 36 in. (914 mm), 37 in. (940 mm), 38 in. (965 mm), and 39 in. (991 mm).
- All sizes are available with an optional 2 in. (51 mm) stainless steel backsplash, which is formed into the work surface.
- 16-gauge, Type 304 stainless steel work surface reinforced with 16-gauge hat channels.
- The sound deadened work surface features 90-degree turned down edges on all four sides.
- Stationary work table legs include stainless steel leveling bullet feet with 1.125 in. (29 mm) range of adjustability. Mobile-ready versions are also available, and can accept any Metro 1 in. (25 mm) stem caster. Please note that casters are NOT included with mobile-ready TableWorx models and must be ordered separately.
- Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximize every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or center of the work table.
- See Spec Sheet for Additional Information
Specifications
Specifications
Product Type | Work Table |
Length (English) | 24 in. |
Width (English) | 24 in. |
Frame Type | Undershelf |
Color | Silver |
Dimensions (L x W) | 24 x 24 in. |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction