Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ TableWorx Performance Work Table without Backsplash, Type 304 Stainless Steel

Catalog No. 01258444 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
36 x 36 in.
48 x 30 in.
48 x 36 in.
60 x 30 in.
72 x 30 in.
96 x 30 in.
Frame Type:
3-sided Frame
Undershelf
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Frame Type
01-258-444 48 x 36 in. Undershelf
01-258-448 36 x 36 in. 3-sided Frame
01-258-456 36 x 36 in. Undershelf
01-258-496 48 x 30 in. 3-sided Frame
01-258-484 60 x 30 in. 3-sided Frame
01-258-492 60 x 30 in. Undershelf
01-258-472 72 x 30 in. 3-sided Frame
01-258-468 96 x 30 in. Undershelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-258-444 Supplier Metro™ Supplier No. TWS3648FS304S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution. An all Type 304 stainless steel constructions ensures cleanliness and rugidness.

  • All TableWorx tables are available in 3 different frame types: 3-Sided, I-Frame, and Undershelf.
    • A type 304 stainless steel 3-sided frame allows for equipment to be nested underneath the table, and is also ideal for seated use of the work table.
    • A sturdy, type 304 stainless steel I-frame is ideal for applications that require 2-sided access to the work table. It can also be used as a foot rest for seated applications.
    • A solid, type 304 stainless steel undershelf provides additional storage space.
  • Out-of-the-box, TableWorx can be assembled to any one of six working surface heights: 34 in. (864 mm), 35 in. (889 mm), 36 in. (914 mm), 37 in. (940 mm), 38 in. (965 mm), and 39 in. (991 mm).
  • All sizes are available with an optional 2 in. (51 mm) stainless steel backsplash, which is formed into the work surface.
  • 16-gauge, Type 304 stainless steel work surface reinforced with 16-gauge hat channels.
  • The sound deadened work surface features 90-degree turned down edges on all four sides.
  • Stationary work table legs include stainless steel leveling bullet feet with 1.125 in. (29 mm) range of adjustability. Mobile-ready versions are also available, and can accept any Metro 1 in. (25 mm) stem caster. Please note that casters are NOT included with mobile-ready TableWorx models and must be ordered separately.
  • Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximize every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or center of the work table.
  • See Spec Sheet for Additional Information

Specifications

Product Type Work Table
Width (English) 36 in.
Length (English) 48 in.
Color Silver
Dimensions (L x W) 48 x 36 in.
Frame Type Undershelf
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.