Learn More
Tagg Industries Dual-Door and Traditional Lock Box for Courier Service
Box can be placed at top, bottom or either side of a standard office door
$39.39
Specifications
For Use With (Application) | For after-hours pickup and delivery of samples |
---|---|
Material | Metal |
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
19-274896
![]() |
Tagg Industries
50111 |
13cm | Dual Door Lockbox | 16cm | 24cm |
Each for $39.39
Case of 12 EA for $366.72 |
|
Description
Sturdy metal box for 24 hr. pickup and delivery of samples
Loading door is secured against a closed office door, eliminating the need for a key to place samples into the lock box
- All models come with two keys for outer door lock
- Use of cold packs (not provided) can extend temperature protection to maintain specimen quality
- Dual-Door style: Outer door is opened by courier with a key to ensure samples are secure
- Utility and Large styles: Complete with foam inserts to protect samples from breakage
- Traditional style: With extra-long, heavy-duty strap and insulated lining permanently installed
Specifications
For after-hours pickup and delivery of samples | |
Metal |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.