Tagg Industries Dual-Door and Traditional Lock Box for Courier Service

Box can be placed at top, bottom or either side of a standard office door

Manufacturer: Tagg IndustriesSupplier Diversity Partner 50111

 View more versions of this product

Catalog No. 19-274896

  Check Availability
Add to Cart

    Specifications

    Depth (English) 5 in.
    Depth (Metric) 13cm
    Height (English) 6.25 in.
    Height (Metric) 16cm
    Includes Two keys, foam inserts
    Length (English) 9.37 in.
    Length (Metric) 24cm
    Material Metal
    For Use With (Application) For after-hours pickup and delivery of samples
    Product Type Dual Door Lockbox

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit