Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Tall Form Graduated Pitchers - Polypropylene
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Use with wet or dry ingredients
- Chemical resistant and shatterproof
- Metric gradations molded on outside wall
- Translucent polypropylene construction
- Heat resistant to 121ºC (250ºF); steam autoclavable
Specifications
Capacity (English) | 67.6oz. |
Color | Translucent |
Description | Graduated Pitcher |
Diameter (English) Base | 4.125in. |
Diameter (English)Top | 5.875in. |
Diameter (Metric) Base | 10.5cm |
Diameter (Metric)Top | 15.0cm |
Capacity (Metric) | 2000 mL |
Material | Polypropylene |
For Use With (Application) | Wet or dry ingredients |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction