Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Tall Form Graduated Pitchers - Polypropylene

Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL

Bel-Art SP Scienceware Tall Form Graduated Pitchers are available in a large selection of sizes, and ideal for general laboratory use. Feature well-designed spouts and large open handles for easy stacking.

  • Use with wet or dry ingredients
  • Chemical resistant and shatterproof
  • Metric gradations molded on outside wall
  • Translucent polypropylene construction
  • Heat resistant to 121ºC (250ºF); steam autoclavable
Capacity (Metric) 500 mL
Material Polypropylene
Sterility Non-sterile
Quantity 1
Temperature (Metric) Max. Operating 121°C
Temperature (English) Max. Operating 250°F
Graduated Yes
Color Translucent
Autoclavable Yes
For Use With (Application) Wet or dry ingredients
Capacity (English) 16.9oz.
Diameter (Metric)Top 9.5cm
Disposable No
Description Graduated Pitcher
Diameter (Metric) Base 7.0cm
Diameter (English) Base 2.75in.
Diameter (English)Top 3.75in.
Height (English) 5.375in.
Height (Metric) 13.7cm
Increments 10mL
Show More Show Less