Kimble-Chase Tall-Form High Precision Specific Gravity Hydrometers

Available in a variety of graduation ranges and overall lengths

Manufacturer: Kimble-Chase 521111111

 View more versions of this product

Catalog No. 13-757-050

  Check Availability
Add to Cart

    Specifications

    Includes Certificate of Traceability
    Specific Gravity Range 1.060 to 1.130 sp.gr.
    Volume (Metric) 600mL
    Product Type Tall-Form High Precision Specific Gravity Hydrometer
    Diameter (Metric) Outer Stem 7mm
    Diameter (Metric) Outside 21mm
    Increments 0.0005 sp.gr.
    Length (Metric) 330mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit