Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ TANEO LED Mounted Workstation Lab Light

The Waldmann Lighting™ TANEO LED workstation models easily attach above the work bench or table, making it ideal for a laboratory setting and quality control areas. TANEO LED is available in two sizes and three light outputs.

Manufacturer:  Waldmann Lighting™ 11357400000741355

 View more versions of this product

Catalog No. 11-000-110


Add to cart

Description

Description

  • LED technology
  • 100-240V
  • fixed mount
  • Available in 8.6 and 15.7 in. head widths
  • 15.7 in. widths offer clear or satine lens option
  • rotates for ease
  • 650, 1200 and 1300 lumens
Specifications

Specifications

ETL/cETL, CE
Clear Lens
1300 lumens
100-240V
15.7 x 5.4 x 1.3 in.
LED
Anodized Aluminum
24W
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit