Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ Taneo LED Task Light With Articulating Arm

Ideal for use on workbenches, lab tables, or any work surface. The Taneo LED task light is available in three sizes and light outputs.

$845.00 - $1110.00

Specifications

Light Source LED
Certifications/Compliance ETL/cETL, CE
Voltage 100-240V
Material Anodized Aluminum
Length (Metric) Arm Reach 101.6 cm
View More Specs

Products 3
Catalog Number Mfr. No. Wattage Length (English) Lighting Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Wattage Length (English) Lighting Dimensions (L x W x H) Price Quantity & Availability  
11-000-100
View Documents
Waldmann Lighting™
11257600000562055
14W 8.6 in. head 650 lumens 8.6 x 5.4 x 1.3 in.
Each for $845.00
Add to cart
 
11-000-102
View Documents
Waldmann Lighting™
11357300000741214
34W 22.7 in. head 1950 lumens 22.7 x 5.4 x 1.3 in.
Each for $1,110.00
Add to cart
 
11-000-101
View Documents
Waldmann Lighting™
11357200000740185
24W 15.7 in. head 1300 lumens 15.7 x 5.4 x 1.3 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • LED technology
  • 100-240V
  • 40-inch arm reach
  • 11-foot cord and US plug included
Specifications

Specifications

LED
100-240V
101.6 cm
ETL/cETL, CE
Anodized Aluminum
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit