Learn More
Description
Simple-to-use: add 10μL of Taq-&GO to a 40μL volume containing desired template and primers and reaction mix is ready.
Unit Definition: One unit incorporates 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Specifications
Specifications
| Content And Storage | Store at -20°C. |
| Quantity | 10 x 1mL |
| For Use With (Application) | Standard PCR |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.