Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Target2™ GMF (Glass MicroFiber) Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust GMF (glass microfiber) syringe filters.

$450.50 - $489.50

Specifications

Certifications/Compliance Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Diameter (Metric) 30 mm
Type Syringe Filter
Disposable Yes
For Use With HPLC, SPE
View More Specs

Products 3
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
03-396-68 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
F250018
0.7 µm
Pack of 100 for $489.50
Case of 5 PK for $2,140.00
Add to cart
 
03-376-223 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
F250019
1.2 µm
Pack of 100 for $450.50
Add to cart
 
03-376-224
View Documents
Thermo Scientific™
F250020
3.1 µm
Pack of 100 for $489.50
Case of 5 PK for $2,140.00
Add to cart
 
Description

Description

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles. Target2 GMF (Glass MicroFiber) Syringe Filters are often used for dissolution testing. They are also well-suited for general filtration applications.

Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.

Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • 30mm products are pressure rated to 120 psi
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
Convenient and Easy to Use
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Syringe Filter
HPLC, SPE
Medical Grade, Virgin Polypropylene
30 mm
Yes
<137 µL
90psi
SDS

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit