Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Taser™ Rocket Products for Science Education

Stunning rocket that's capable of subduing anything out there that's dangerous!

Manufacturer:  Estes Industries 1491

Catalog No. S94560


Add to cart

Alert:

Recommended for ages 10 and up with adult supervision for those under 12


Includes: LAUNCH SYSTEM includes Electron Beam Launch Controller and Porta-Pad II Launch Pad

Description

Description

  • Molded plastic fins, self-stick decals, bright-colored 12 in. preassembled parachute recovery and easy to build
  • E2X (Easy to Assemble) Series
  • Rocket kit features a brightly colored one piece body tube, molded plastic fin set and bullet shaped nose cone
  • Glue a few rocket pieces together and apply the colorful self-stick decals

Order Info

Specifications:

  • Length: 16.5 in. (41.9cm)
  • Diameter: 0.98 in. (2.5cm)
  • Weight: 1.5 oz. (42.5g)
  • Max Altitude: 1000 ft. (305m)
  • Recommended engines: A8-3, B4-4, B6-4, B6-6, C6-5, C6-7
  • Skill Level: E2X

Specifications

Specifications

0.98 in.
For E2X series
Self stick decals
41.9cm
1000 ft.
12 Pk.
0.09 lb.
2.5cm
Engines A8-3, B4-4, B6-4, B6-6, C6-5, C6-7
16.5 in.
Plastic
305m
Taser Rocket
0.042kg
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit