General Data Healthcare™ SHUR/Stain™ Manual Stainers

Manual stain rack with individual lids for use during extended inactivity

Manufacturer: General Data Healthcare™ SS6L

 View more versions of this product

Catalog No. 22-048-002

  Check Availability
Add to Cart

    Specifications

    Material Plastic
    Includes Four white 250mL wells (SS-WLW), two green solvent resistant 250mL well (SS-WLG), one 24-poisition plastic slide carrier (SS-SRG-24), See-through lexan cover
    Length (English) 6 in.
    Depth (Metric) 16cm
    Length (Metric) 15.6cm,15.6cm
    Width (Metric) 37.5cm,37.5cm
    Volume (Metric) Well 250mL
    Dimensions (L x W) 6 x 15 in. (15.6 x 37.5cm)
    Depth (English) 6 in.
    Width (English) 15 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit