Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teaching Case, Soil Analysis, VISOCOLOR™
SDPSCI_ED

Catalog No. S20744 Shop All 3B Scientific Products
Click to view available options
:
Teaching Case, Soil Analysis, VISOCOLOR™

3B Scientific™ Teaching Case, Soil Analysis, VISOCOLOR™ can be used to reliably identify important soil parameters without prior knowledge of chemistry

  • Identify the concentrations of the following substances in the soil: nitrate, nitrite, ammonium, phosphate and potassium.
  • Determine soil structure, acidity (pH value), density and humidity
  • ID cards can be used to make colour comparisons to a high level of accuracy
  • Can be used in the classroom
  • Thorough introduction in English, French, Spanish and German

Specifications

Product Type Biology Supplies
Includes Testing Equipment, Case
Weight (Metric) 2.4 kg
Length (Metric) 43 cm
Material Plastic
Width (Metric) 51 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.