Tech Glass Squeeze-O-Matic Burets with Bottles and Glass Plugs

Automatic self-zeroring burets come with base plates for stability

Manufacturer: Tech Glass, Inc. TG184302520

 View more versions of this product

Catalog No. 10-436-33

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 25mL
    Color White
    For Use With (Application) Used with acidic solutions
    For Use With (Equipment) 1000mL LDPE bottle and glass plug
    Includes LDPE bottle, glass plug, base plate for added stability
    Material LDPE
    Stopcock Material Glass

    • Automatic self-zeroing
    • Can be used with Acidic solutions
    • Color: White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit