Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Tech-Med™ Blood Drawing Chair with Plastic Seat

Catalog No. p-7116147
Click to view available options
Color:
Gray
Gray, Black
Arm Style:
Formica Flip
Formica Straight
Upholstered Flip
Material:
Plastic, Formica
Plastic, Vinyl
Height (English):
32 in.
43 in.

High quality chair plastic chair with Arm. One control knob allows you to raise and lower the arms effortlessly. Arms can be raised and lowered in infinite positions and rotate left or right.

  • Plastic Seat
  • 300 lb Weight Capacity
  • Overall Dimensions: 32 in. Height, 34 in. Width, 28 in. Depth
  • Chair Dimensions: Seat Height to Floor 18 in., Inside Arm Width 21 in., Seat Depth 16 in., Height of Adjustment Arm 28 - 35 in.
  • Tall Overall Dimensions: Height 43 in., Width 34 in., Depth 28 in.
  • Tall Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 21 in., Seat Depth 17 in.
  • Height of Adjustable Arm 33 - 40 in.

Specifications

Product Type Blood Drawing Chair
Adjustable (Height) Armrest: 33 to 40 in.
Depth (English) 28 in.
Includes Tools that are needed for assembly
Color Gray, Black
Arm Style Upholstered Flip
Autoclavable Not Autoclavable
Height (English) 43 in.
Load Bearing Capacity (English) 300 lb.
Dimensions (D x W x H) 28 x 34 x 43 in.
Seat Material Plastic
Width (English) 34 in.
Material Plastic, Vinyl
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.