Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Techne 5Prime Thermal Cyclers

Delivers both high performance and high throughput to provide maximum flexibility when processing large number of samples in parallel and ability to upgrade base model to gradient capability

$8010.00 - $9600.00

Specifications

Electrical Requirements 100-230V 50-60Hz, 450w
View More Specs

Products 3
Catalog Number Capacity Price Quantity & Availability  
Catalog Number Capacity Price Quantity & Availability  
13-245-134
View Documents
Combi-block ((33 x 0.2 mL and 33 x 0.5mL)
Each for $8,010.00
Add to cart
 
13-245-132
View Documents
96 x 0.2mL
Each for $8,910.00
Add to cart
 
13-245-135
View Documents
384 well plates
Each for $9,600.00
Add to cart
 
Description

Description

  • Quick and user friendly creation of complicated programs via intuitive touch interface
  • 5.7 in. VGA colour touchscreen with real time graphical display provides instant visualisation of program status
  • Programs can be transfered between instruments via USB or to PC
  • Gradient cycling can be achieved directly using PrimeG instrument or by upgrading Prime unit via simple unlock code
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Block options; 96 x 0.2 mL (skirted and unskirted plate compatible), 60 x 0.5 mL, 384-well and Combi-Block (33 x 0.2 mL and 33 x 0.5 mL)
  • Electrical requirements: 100-230 V 50-60 Hz, 450w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Maximum heating rate: 3.4°C/sec
  • Adjustable heated lid pressure
  • Type: 8 x peltier element/block
  • L x W x H: 420 x 240 x 240 mm
  • wt: 9.4 kg

Warranty and Services

4 years warranty

Specifications

Specifications

100-230V 50-60Hz, 450w
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit