Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Techne™ 5PrimeG Gradient Thermal Cycler

Allows annealing temperatures to be optimised in one experiment with a wide linear gradient range of 19 to 29°C. Techne™ 5PrimeG Gradient Enabled Thermal Cycler delivers high performance, high throughput and maximum flexibility.

 View more versions of this product

Catalog No. 13-245-140


Add to cart

Description

Description

  • Wide linear gradient with range of 29°C allows annealing temperatures to be optimised in one experiment
  • Gradient calculator function displays temperature for each of 12 columns, ensuring easy replication of thermal conditions
  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Block options: 96 x 0.2mL (skirted and unskirted plate compatible), 60 x 0.5mL, 384-well and Combi-Block (33 x 0.2mL and 33 x 0.5mL)
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35°C to 115°C or off
  • Maximum heating rate: 3.4°C/sec
  • Gradient Range: 30° to 80°C
  • Maximum Gradient: 29°C (19°C for 384)
  • Minimum Gradient: 1°C
  • Type: 8 x peltier element/block
  • L x W x H: 420 x 240 x 240mm
  • wt: 9.4kg

Specifications

Specifications

Combi-block ((33 x 0.2 mL and 33 x 0.5mL)
1000
10°C to 100°C (4°C final hold)
±0.3°C
100-230V 50-60Hz, 450w
35°C to 115°C or off
19°C
±25°C
420 x 240 x 240mm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit