Techne™ 5PrimeG Gradient Thermal Cycler

Allows annealing temperatures to be optimised in one experiment with a wide linear gradient range of 19 to 29°C. Bibby Scientific™ Techne™ 5PrimeG Gradient Enabled Thermal Cycler delivers high performance, high throughput and maximum flexibility.

 View more versions of this product

Catalog No. 13-245-137

  Check Availability
Add to Cart

    Specifications

    Heated Lid 35°C to 115°C or off
    No. of Programs 1000
    Gradient Range 29°C
    Temperature (Metric) Range 10°C to 100°C (4°C final hold)
    Temperature Accuracy ±25°C
    Temperature Uniformity ±0.3°C
    Dimensions (L x W x H) 420 x 240 x 240mm
    Capacity 96 x 0.2mL
    Electrical Requirements 100-230V 50-60Hz, 450w

    • Wide linear gradient with range of 29°C allows annealing temperatures to be optimised in one experiment
    • Gradient calculator function displays temperature for each of 12 columns, ensuring easy replication of thermal conditions
    • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
    • Programs can be transfered between instruments via USB or to PC
    • Block options: 96 x 0.2mL (skirted and unskirted plate compatible), 60 x 0.5mL, 384-well and Combi-Block (33 x 0.2mL and 33 x 0.5mL)
    • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
    • Small space-saving footprint
    • Auto re-start on power failure
    • Adjustable heated lid pressure
    • Electrical requirements: 100-230V 50-60Hz, 155w

    Specifications:

    • Block temperature range: 10° to 100°C (4°C final hold)
    • Block uniformity at 55°C: <±0.3°C
    • Temperature accuracy at 55°C: <±0.25°C
    • Adjustable Heated Lid Temperature: 35°C to 115°C or off
    • Maximum heating rate: 3.4°C/sec
    • Gradient Range: 30° to 80°C
    • Maximum Gradient: 29°C (19°C for 384)
    • Minimum Gradient: 1°C
    • Type: 8 x peltier element/block
    • L x W x H: 420 x 240 x 240mm
    • wt: 9.4kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit