Techne™ Prime Elite Thermal Cyclers

Unique instrument design to deliver smallest 4 block PCR networking solution

 View more versions of this product

Catalog No. 13-245-143

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Prime thermal cycler
    Temperature Accuracy ±0.2°C at 50°C
    Capacity 384-well plates
    Electrical Requirements 100-230V 50-60Hz, 950w

    • Faster ramp rates and excellent block uniformity are achieved using TERS thermal energy recovery system
    • Connects to 3 satellites via rear-facing USB ports
    • Front-facing USB port which allows easy program transfer between instruments or PC and free software updates
    • 1000 programs can be stored on each Prime Elite with unlimited storage on USB sticks
    • Over-temperature cut-out and gradient calculater
    • Automatic non-motorised heated lid
    • Password protection option and auto re-start on power failure
    • Connection to PC control software
    • Large color touchscreen (5.7 in. VGA with graphical display)
    • Electrical requirements: 100-230V 50-60Hz, 950w

    Specifications:

    • Sample capacity: 96 x 0.2mL or 60 x 0.5mL or 384-well plates
    • Block temperature range: 4° to 100°C
    • Block uniformity (without gradient): ±0.3° at 50°C
    • Temperature accuracy: ±0.2°C at 50°C
    • Gradient range: 10° to 100°C
    • Max.gradient: 30°C
    • Min. gradient: 1°C
    • Pre-run sample cooling at 4°C
    • Maximum heating rate: 5°C/s
    • Selectable heated lid temperature: 35° to 115°C or off
    • D x W x H: 375 x 276 x 312mm
    • Weight: 14kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit