Techniglove International 12 in. Class 100 Nitrile Gloves

Manufacturer: Techniglove International IncSupplier Diversity Partner TN1002W

 View more versions of this product

Catalog No. 19-170-050C

  Check Availability
Add to Cart

    Specifications

    Exterior Finish Textured
    Glove Cuff Style Beaded
    Length (English) 12 in.
    Powdered No
    Size Medium
    Classification Class 100
    Hand Ambidextrous
    Length (Metric) 30.48cm
    Material Nitrile
    Sterile No
    Thickness 5mil
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit