Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International 12 in. Class 100 Nitrile Gloves

Our products are 100% Nitrile, contain no natural rubber or silicone and meet the most stringent requirements for extractables and particles. All TechNiGlove products are manufactured, packaged and tested in an ISO 9002 facility and meet USP797 requirements.

Manufacturer:  TechNiGlove International TN1000W

 View more versions of this product

Catalog No. 19-170-050A



Add to cart

Description

Description

Techniglove 12 in. ambidextrous, powder free nitrile, double chlorinated gloves are available in white or blue, are double bagged for use Cleanrooms and are suitable for use in Pharmaceutical and Biotech manufacturing. Our products are 100% Nitrile, contain no natural rubber or silicone and meet the most stringent requirements for extractables and particles. All TechNiGlove products are manufactured, packaged and tested in an ISO 9002 facility and meet USP797 requirements.
Specifications

Specifications

Class 100
Beaded/Rolled
Nitrile
5 mil
White
12 in.
Textured
Ambidextrous
X-Small
Powder-free
Non-sterile
30.48cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit