Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Color:
Blue
White
Description
- 100% nitrile, do not contain natural rubber or silicone
- 12 in. length, ambidextrous, powder free
- Double chlorinated
- Double bagged for use Cleanrooms
- Suitable for use in Pharmaceutical and Biotech manufacturing
- Meet the most stringent requirements for extractables and particles
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction