Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN2000W-E Series Class 100/ISO 5 White Nitrile ESD Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- White, Nitrile
- 12” length
- Latex-free
- Ambidextrous
- Class 100 E
- Proprietary ESD formulation specifically developed for the Hard Disc Industry
- Surface resistivity of 10-08 ohm/square per ESD-S11.11
- Meets stringent requirements for particles and extractables
- Manufactured in ISO9001:2000 and ISO 14001:2004 certified facilities
Specifications
Certifications/Compliance | Class 100, ISO 9001:2000, ISO 14001:2004 |
Cleanroom Class | Class 100 (ISO 5) |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Size | Medium |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction