Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International Class 100 Latex Gloves

TechNiGlove 9.5 in. ambidextrous latex gloves are manufactured for Controlled Environment use

Manufacturer:  TechNiGlove International TGL904

 View more versions of this product

Catalog No. 19-168-976D



Add to cart

Description

Description

TechNiGlove’s Class 100, ambidextrous, 9.5 in. length latex glove is fully textured from wrist to fingertip for the best possible grip, wet or dry. Our unique On Line Chlorination process provides a consistent glove without the odor of most latex gloves. TechNiGlove latex gloves are silicone free and made from the highest-grade latex material available.
Specifications

Specifications

Textured
Ambidextrous
X-Large
Powder-free
Non-sterile
24.1cm
Beaded/Rolled
Latex
5 mil
Natural
9.5 in.
ISO9001:2000, ISO14001:2004
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit