Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tecniplast™ Tecniplast™ Deluxe Reusable Animal Cages

Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils

Manufacturer:  Tecniplast™ 1177A00SU

 View more versions of this product

Catalog No. 01-288-29

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Sturdy cages feature rounded corners for easy cleaning
  • Corner lugs or side arms allow stacking without scratching or jamming
  • Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
  • Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove

Reusable Polycarbonate Cages

  • Withstand temperatures up to 121°C (250°F)
  • Glass-like clarity with excellent impact strength
  • Autoclavable
Reusable High-Temperature Polysulfone Cages
  • Withstand repeated autoclaving at 134°C (273°F)
  • Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance

Order Info

Lids and accessories sold separately.

Compliance

Meet NIH size guidelines

Specifications

Specifications

Yes
9.37 x 5.43 x 5.12 in. (23.7 x 13.7 x 13cm)
Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils
Polysulfone
273°F
5.12 in.
9.37 in.
Animal Cage
13.7cm
NIH
No
Mice, Rats, Hamsters, Guinea Pigs and Gerbils
206
134°C
13cm
23.7cm
5.43 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit