Tecniplast™ Deluxe Reusable Animal Cages Available on GSA/VA Contract for Federal Government customers only.

Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils

Manufacturer: Tecniplast USA, IncSupplier Diversity Partner 1144B001

 View all options for this product

Catalog No. 01-288-1B

  Check Availability
Add to Cart


    Height (Metric) 13.3cm
    Length (Metric) 33cm
    Width (English) 5.87 in.
    Height (English) 5.25 in.
    Length (English) 13 in.
    Width (Metric) 14.9cm
    Certifications/Compliance NIH
    Autoclavable Yes
    Disposable No
    Product Type Animal Cage
    For Use With (Application) Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils
    Holds Mice, Rats, Hamsters, Guinea Pigs and Gerbils
    Temperature (English) Maximum 250°F
    Material Polycarbonate
    Temperature (Metric) Maximum 121°C
    Surface Area (Metric) 368
    Dimensions (L x W x H) 13 x 5.87 x 5.25 in. (33 x 14.9 x 13.3cm)

    • Sturdy cages feature rounded corners for easy cleaning
    • Corner lugs or side arms allow stacking without scratching or jamming
    • Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
    • Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove

    Reusable Polycarbonate Cages

    • Withstand temperatures up to 121°C (250°F)
    • Glass-like clarity with excellent impact strength
    • Autoclavable
    Reusable High-Temperature Polysulfone Cages
    • Withstand repeated autoclaving at 134°C (273°F)
    • Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit