Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tecniplast™ Deluxe Reusable Animal Cages
Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils
Supplier: Tecniplast™ 1290D00SU
Description
- Sturdy cages feature rounded corners for easy cleaning
- Corner lugs or side arms allow stacking without scratching or jamming
- Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
- Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove
Reusable Polycarbonate Cages
- Withstand temperatures up to 121°C (250°F)
- Glass-like clarity with excellent impact strength
- Autoclavable
- Withstand repeated autoclaving at 134°C (273°F)
- Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance
Order Info
Lids and accessories sold separately.
Compliance
Meet NIH size guidelines
Specifications
Autoclavable | |
NIH | |
No | |
Mice, Rats, Hamsters, Guinea Pigs and Gerbils | |
273°F | |
16.75 x 10.5 x 6 in. (42.5 x 26.6 x 15.24 cm) | |
42.5 cm | |
26.6 cm | |
15.24 cm |
Animal Cage | |
Polysulfone | |
Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils | |
820 | |
134°C | |
16.75 in. | |
10.5 in. | |
6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction