Tele Lite™ Honda™ BF150 Large Outboard Motors

Deliver advanced technology for a maximum boating experience

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF150AKXC

 View more versions of this product

Catalog No. 19-220-431

  Check Availability
Add to Cart

    Specifications

    Displacement 2354cc
    Engine Type SOHC 4-stroke 4 cylinders/16 valves
    Drive 2.14:1 Gear ratio, F-N-R gear shift
    For Use With (Application) Provide an unmatched combination of power, torque, rpm and fuel efficiency
    Exhaust Through hub
    Horsepower 150hp at 5500rpm
    Height (English) Transom 25 in.
    Ignition System Microcomputer controlled
    Height (Metric) Transom 63.5cm
    Amperage 51A
    Model BF150 (counter rotation), X-Type
    Size (English) Bore 3.4 in.
    Size (English) Stroke 3.9 in.
    Speed Range 5000 to 6000rpm
    Starting System Electric
    Size (Metric) Bore 8.7cm
    Size (Metric) Stroke 9.9cm
    Weight (English) Dry 485 lb.
    Width (English) 22.8 in.
    Weight (Metric) Dry 220kg
    Width (Metric) 58cm
    BTUs 2156.4 BTU/h
    Watts 632w
    Cooling System Water cooled

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit