Tele Lite™ Honda™ Model: B15 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF15DKXHT

 View more versions of this product

Catalog No. 19-220-394

  Check Availability
Add to Cart

    Specifications

    Product Type Power thrust
    Diameter (Metric) Propeller 25.4cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Height (English) Transom 25 in.
    Ignition System PGM-IG
    Propeller Material Aluminum
    Amperage 12A
    No. of Propeller Blades 4.0
    Model BF15
    Size (English) Bore 2.3 in.
    Size (English) Stroke 2.5 in.
    Size (Metric) Propeller Pitch 19.3cm
    Starting System Electric/Recoil
    Size (Metric) Bore 5.9cm
    Weight (English) Dry 135 lb.
    Width (English) 13.8 in.
    Weight (Metric) Dry 61kg
    Width (Metric) 35cm
    BTUs 504.99 BTU/h
    Watts 148w
    Diameter (English) Propeller 10 in.
    Displacement 350cc
    Horsepower 15hp at 5000rpm
    Height (Metric) Transom 63.5cm
    Size (English) Propeller Pitch 7.6 in.
    Speed Range 4500 to 5500rpm
    Size (Metric) Stroke 6.4cm
    Cooling System Water cooled
    Exhaust Through hub

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit