Tele Lite™ Honda™ Model: B15 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF15DKLRT

 View more versions of this product

Catalog No. 19-220-393

  Check Availability
Add to Cart

    Specifications

    Product Type Long, Remote
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Exhaust Through hub
    Horsepower 15hp at 5000rpm
    Height (English) Transom 20 in.
    Ignition System PGM-IG
    Height (Metric) Transom 50.8cm
    Propeller Material Aluminum
    No. of Propeller Blades 4.0
    Model BF15
    Size (English) Stroke 2.5 in.
    Size (Metric) Propeller Pitch 25.4cm
    Starting System Electric/Recoil
    Weight (English) Dry 131 lb.
    Width (English) 13.8 in.
    Weight (Metric) Dry 58.5kg
    Width (Metric) 35cm
    BTUs 504.99 BTU/h
    Watts 148w
    Cooling System Water cooled
    Diameter (English) Propeller 9.25 in.
    Displacement 350cc
    Diameter (Metric) Propeller 23.49cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Amperage 12A
    Size (English) Bore 2.3 in.
    Size (English) Propeller Pitch 10 in.
    Speed Range 4500 to 5500rpm
    Size (Metric) Bore 5.9cm
    Size (Metric) Stroke 6.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit