Tele Lite™ Honda™ Model: BF20 L-type Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF20DKLHT

 View more versions of this product

Catalog No. 19-220-399

  Check Availability
Add to Cart

    Specifications

    Product Type Model: BF20, L-type, Electric start
    Displacement 350cc
    Exhaust Through hub
    Horsepower 20hp at 5500rpm
    Size (English) Stroke 2.5 in.
    Speed Range 5000 to 6000rpm
    Width (English) 13.8 in.
    Weight (Metric) Dry 49kg
    BTUs 504.99 BTU/h
    Watts 148w
    Cooling System Water cooled
    Diameter (Metric) Propeller 23.49cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Height (English) Transom 20 in.
    Ignition System PGM-IG
    No. of Propeller Blades 4.0
    Model BF20
    Size (Metric) Propeller Pitch 25.4cm
    Starting System Electric
    Size (Metric) Bore 5.9cm
    Weight (English) Dry 108 lb.
    Width (Metric) 35cm
    Diameter (English) Propeller 9.25 in.
    Height (Metric) Transom 50.8cm
    Propeller Material Aluminum
    Amperage 12A
    Size (English) Bore 2.3 in.
    Size (English) Propeller Pitch 10 in.
    Size (Metric) Stroke 6.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit