Tele Lite™ Honda™ Model: BF20 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF20DKSH

 View more versions of this product

Catalog No. 19-220-396

  Check Availability
Add to Cart

    Specifications

    Product Type Short
    Exhaust Through hub
    Height (English) Transom 15 in.
    Height (Metric) Transom 38.1cm
    Propeller Material Aluminum
    Model BF20
    Starting System Electric/Recoil
    Size (Metric) Stroke 6.4cm
    Width (Metric) 35cm
    BTUs 504.99 BTU/h
    Displacement 350cc
    Diameter (Metric) Propeller 23.49cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Horsepower 20hp at 5500rpm
    No. of Propeller Blades 4.0
    Size (English) Bore 2.3 in.
    Size (English) Propeller Pitch 10 in.
    Size (English) Stroke 2.5 in.
    Size (Metric) Propeller Pitch 25.4cm
    Speed Range 5000 to 6000rpm
    Size (Metric) Bore 5.9cm
    Width (English) 13.8 in.
    Weight (Metric) Dry 46kg
    Watts 148w
    Cooling System Water cooled
    Diameter (English) Propeller 9.25 in.
    Ignition System PGM-IG
    Amperage 12A
    Weight (English) Dry 101 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit