Tele Lite™ Honda™ Model: BF20 Portable Outboard Motors

Power-rated with NMMA procedures

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner TLBF20DKSHT

 View more versions of this product

Catalog No. 19-220-398

  Check Availability
Add to Cart

    Specifications

    Product Type Tiller
    Weight (Metric) Dry 46kg
    BTUs 504.99 BTU/h
    Diameter (English) Propeller 9.25 in.
    For Use With (Equipment) Aluminum fishing boats and sailboats
    Exhaust Through hub
    Horsepower 20hp at 5500rpm
    Height (English) Transom 15 in.
    Ignition System PGM-IG
    Height (Metric) Transom 38.1cm
    Propeller Material Aluminum
    Size (English) Bore 2.3 in.
    Size (English) Stroke 2.5 in.
    Starting System Electric/Recoil
    Size (Metric) Bore 5.9cm
    Weight (English) Dry 101 lb.
    Width (English) 13.8 in.
    Width (Metric) 35cm
    Watts 148w
    Displacement 350cc
    Diameter (Metric) Propeller 23.49cm
    Engine Type SOHC 4-stroke 2 cylinders/4 valves
    Drive 2.08:1 Gear ratio, F-N-R gear shift
    Amperage 12A
    No. of Propeller Blades 4.0
    Model BF20
    Size (English) Propeller Pitch 10 in.
    Size (Metric) Propeller Pitch 25.4cm
    Speed Range 5000 to 6000rpm
    Size (Metric) Stroke 6.4cm
    Cooling System Water cooled

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit